Beli butterfly valve 8 inch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tozen Butterfly Valve, Wafer 10K, Teflon Seat LeverDeskripsi:For BS 4505 PN10/PN16 Flange Mounting. Face-to-Face Dimension to ISO 5752/BS 5155/BS EN 593. Lever Operator.atribut:
- Working Pressure (Bar): 16
- Suitable: Water, Oil & Gas
- Material: Ductile Iron
- BRC Butterfly Valve Wafer Type Lever Operated (Katup Kupu-Kupu)Deskripsi:BUTTERFLY VALVE WAFER TYPE, LEVER OPERATED DN40 1-1/2inch BRCatribut:
- Body Material: Ductile Iron/Cast Iron
- Connection: 10K/ANSI 150/PN10/PN16
- Disc: 304 (SCS13)
- Seat: EPDM (-20 - 120°C)
- Type: Lever
- VTV Valve Swing Check Valve PN 16Deskripsi:Flange End to JIS 10Katribut:
- Fig: SC-209
- Body: A126 - Cast Iron
- Sealing: Graphite
- MDT Butterfly Valve PTFE Seat Lever (Katup Kupu-Kupu)Deskripsi:MDT Butterfly Valve, PTFE Seat, Lever, Waferatribut:
- Actuator: Lever Handle
- End Standard: Wafer PN10-16/10K/150#
- Pressure (bar): 10-16
- STEM: SUS420
- Seat: PTFE
- Temperature (°C): 120
- MDT Butterfly Valve EPDM Seat Gear (Katup Kupu-Kupu)Deskripsi:MDT Butterfly Valve, EPDM Seat, Lever, Waferatribut:
- Actuator: Gear Operated
- Body: GJL250 (Cast Iron)
- Disc: DI + Nickel Coated
- End Standard: Wafer PN10-16/10K/150#
- Pressure (bar): 10-16
- STEM: SUS420
- Seat: EPDM
- Temperature (°C): 120
- TOYO VALVE Butterfly Valve PN16 Ductile iron SS gear operated (Katup Kupu-Kupu)atribut:
- Body: Ductile Iron
- Disc: Stainless Steel
- O-Ring: NBR/EPDM
- STEM: Stainless Steel
- Seat rubber: NBR/EPDM
- Weissmiller High Performance Butterfly Valve SS316 PN16 (Katup Kupu-Kupu)Deskripsi:Operates with a gate that moves up and down to control flow.A butterfly valve is a type of flow control device used to regulate fluid movement through a rotating disc mechanism. Weissmiller butterfly valve products are recognized for their superior quality, high durability, and efficient performance across various industrial applications.atribut:
- Body Material: A216 WCB
- Class: PN16
- Connection: Wafer
- Disc Material: SS316
- Seat Material: TFE
- Type: Triple Offset
- Kitz Ductile Iron 10K Butterfly Valve (10DJ Series) (Katup Kupu-Kupu)atribut:
- Material (stem): SUS403/SUS410
- Material (Sheet): NBR
- Material (O ring): NBR
- Material (disk): FCD450+ENP
- Bearing Material: POM
- Body Material: FCD450
- Class: 10K
- Operating Temperature Range (°C): 0 to+70
- Non Brand Flange JIS 10KDeskripsi:Flange dapat digunakan sebagai metode penghubung pipa, valve, pompa, dan peralatan lainnya untuk menciptakan sebuah sistem perpipaan (piping system).
- Tozen Butterfly C/I, Wafer JIS 10K Disc Ductile Iron, EPDM Seat. WP. 16kg, Stem SS 416, LeverDeskripsi:Suitable for multi standards. Dimensions face to face to BS 5155/BS en 593. Lever/worm gear operator. note: 1. The actuator mounting flange is according to ISO 5122 drilling. 2. Butterfly valves can be supplied with electric actuators. 3. Micro switch / limit switch box is available upon request. 4. Other standard leads available upon request. 5. Designs and specifications are subject to change without prior notice.atribut:
- Working Pressure (Bar): 16
- Suitable: Water, Oil
- Working Temperature (°C): -20 to 110
- MILWAUKEE VALVE Butterfly ValvesDeskripsi:Ductile iron butterfly valves have heavy-duty bodies that withstand vibration. Their ductility makes them more flexible and resistant to impact and cracking than cast iron
- Kitz 10K Aluminum Butterfly Valve Lever operation (Katup Kupu-Kupu)atribut:
- Operation: Lever
- Type: Wafer Disc
- Body: Alumunium
- Stem/ Disc: Stainless steel
- Handle: Alumunium
- Handle bolt: Carbon Steel
- O-Ring: EPDM
- Seat rubber: EPFM
- Stop lever: Alumunium
- Asahi AV HI FlangeDeskripsi:Adhesive flange for HI pipes.atribut:
- Shape: Flange
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Material: PVC
- Maximum Allowable Pressure (MPa): 1
- Standard: 10K
- Type: PVC / Resin Pipe Fittings
- RUCIKA Sambungan Pipa PVC Valve Socket AWatribut:
- Application For: Clean and Pressure Water
- Riser Flange ANSI 150 Slip Onatribut:
- Standard: ANSI 150
- MFF Welding Neck Flange (Flange Leher Las)Deskripsi:Weld neck flange adalah jenis flange yang disambung ke pipa atau fitting dengan metode pengelasan. Flange jenis ini desainnya memiliki tambahan 'leher' di bagian tengah dengan bevel-end yang berfungsi sebagai perpanjangan pipa dan memungkinkan pengelasan yang kuat sehingga membentuk sambungan yang baik.Weld neck yang bisa dijumpai di pasaran tersedia dalam ukuran berbeda, mulai dari 1inch. Tersedia juga berbagai jenis flange face yang bisa disesuaikan dengan tekanan dari pengoperasian sistem perpipaan, di antaranya flat face (FF), raised face (RF), dan ring type joint (RTJ).atribut:
- Flange type: Welding Neck
- Material: Carbon Steel
- Akitsu Flange Gasketatribut:
- Material: A rolled sheet with glass fiber and synthetic fiber and NBR added in the filling material.
- Thickness (mm): 3
- Number of Holes: 4
- Working Pressure (k): 10
- Heat Resistant Temperature: -150 to 250degrees (Saturated steam 200degrees)
- Non Brand Aluminum Pipe Flange (Sambungan Flens Pipa)Deskripsi:Class 125 slip-on aluminum flanges connect with low-pressure (100-299 psi) pipe. Slip-on flanges, typically with raised or flat faces, slip over pipe. These flanges are manufactured with an inside diameter slightly bigger than the pipe's outside diameter. The pipe slides through the flange and is welded on both sides.atribut:
- UNSPSC: 40141734
- Application: Air; Non-Potable Water; Oil
- Basic Fitting Shape: Flange
- Class: Class 125
- Color: Silver
- Connection Surface: Flat Face
- For Pipe Schedule: 40
- Max. Steam Pressure (psi): 185
- Maximum Operating Pressure (psi): 125
- Pipe Fitting Material: Aluminium
- Standards: ANSI/ASME B16.1
- Temperature Range (°F): 0 to 270
- Vertex Flange NutDeskripsi:Flange Nut.
Daftar Harga butterfly valve 8 inch Terbaru October 2026
| Tozen Butterfly Valve, Wafer 10K, Teflon Seat Lever | Rp2.699.900 |
| BRC Butterfly Valve Wafer Type Lever Operated (Katup Kupu-Kupu) | Rp179.900 |
| VTV Valve Swing Check Valve PN 16 | Rp1.599.900 |
| MDT Butterfly Valve PTFE Seat Lever (Katup Kupu-Kupu) | Rp1.699.900 |
| MDT Butterfly Valve EPDM Seat Gear (Katup Kupu-Kupu) | Rp1.299.900 |
| TOYO VALVE Butterfly Valve PN16 Ductile iron SS gear operated (Katup Kupu-Kupu) | Rp3.599.900 |
| Weissmiller High Performance Butterfly Valve SS316 PN16 (Katup Kupu-Kupu) | Rp6.799.900 |
| Tozen Butterfly Valve, All SS 304, Wafer 10K, Teflon Seat Gear (Katup Kupu-Kupu) | Rp2.499.900 |
| Kitz Ductile Iron 10K Butterfly Valve (10DJ Series) (Katup Kupu-Kupu) | Rp1.699.900 |
| Non Brand Flange JIS 10K | Rp33.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/5rP111918207-1.jpg)
/VTV%20Valve%20Swing%20Check%20Valve%20PN%2016/0bP107547011-1.jpg)
/09P111370009-1.jpg)
/qoP111369960-1.jpg)
/fnP111269563-1.jpg)
/9fP113358339-1.jpg)
/otP107505893-1.jpg)
%20(Katup%20Kupu-Kupu)/P103050508-1.jpg)


/MILWAUKEE%20VALVE%20Butterfly%20Valves/2oP109401096-12.jpg)
/73P107802255-1.jpg)

/RUCIKA%20Sambungan%20Pipa%20PVC%20Valve%20Socket%20AW/l7P104821763-1.jpg)

%20Las/MFF%20Welding%20Neck%20Flange%20(Flange%20Leher%20Las)/j7P112064691-1.jpg)

/fbP109979551-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)